Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coolant Fed Double Margin Drill, 07450

  • Mfr # CXDCEM0520AP

  • Zoro # G1169687


product price: $288.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
2
Shank Dia.
0.2362 in
Drill Bit Size
5.2 mm
Finish
ALtimaA® Plus
Overall Length
6.3779 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CXDCEM0520AP
Zoro #
G1169687
UPC #
697604074508
Country of Origin
United States

Dimensions

Shank Dia.
0.2362 in
Drill Bit Size
5.2 mm
Overall Length
6.3779 in
Flute Length
3.8386 in

Details

Number of Flutes
2
Finish
ALtimaA® Plus
Type
Coolant Fed
Shank Type
Straight
Drill Bit Material
Carbide
Drill Bit Point Angle
140 to 142 Degrees
Helix Angle
30 Degrees
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.