Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coolant Fed Double Margin Drill, 07452

  • Mfr # CXDCEM0550AP

  • Zoro # G1168856


product price: $301.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Point Angle
140 to 142 Degrees
Drill Bit Material
Carbide
Decimal Equivalent
0.2165 in
Drill Bit Size
5.5 mm
Shank Dia.
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CXDCEM0550AP
Zoro #
G1168856
UPC #
697604074522
Country of Origin
United States

Dimensions

Drill Bit Size
5.5 mm
Shank Dia.
6 mm
Overall Length
162.00 mm
Flute Length
103 mm

Details

Drill Bit Point Angle
140 to 142 Degrees
Drill Bit Material
Carbide
Decimal Equivalent
0.2165 in
Shank Type
Straight
Finish
ALtima Plus Coating
Coolant Through
Yes
Number of Flutes
2
Helix Angle
30 Degrees
Series
Cyclone XD
Primary Material Application
Steel; Stainless Steel; Cast Iron; Super-Alloys and Titanium

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.