Zoro Homepage

Coolant Fed Double Margin Drill, 07454

  • Mfr # CXDCEM0560AP

  • Zoro # G1170822


product price: $270.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Material
Carbide
Finish
ALtimaA® Plus
Shank Type
Straight
Drill Bit Size
5.6 mm
Flute Length
4.1339 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CXDCEM0560AP
Zoro #
G1170822
UPC #
697604074546
Country of Origin
United States

Dimensions

Drill Bit Size
5.6 mm
Flute Length
4.1339 in
Overall Length
6.3779 in
Shank Dia.
0.2362 in

Details

Drill Bit Material
Carbide
Finish
ALtimaA® Plus
Shank Type
Straight
Drill Bit Point Angle
140 to 142 Degrees
Type
Coolant Fed
Number of Flutes
2
Helix Angle
30 Degrees
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.