Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coolant Fed Double Margin Drill, 07455

  • Mfr # CXDCEM0580AP

  • Zoro # G1173126


product price: $284.99
/ea
Free Shipping & Returns

Key Features

Shank Type
Straight
Finish
ALtima® Plus
Drill Bit Size
5.8 mm
Overall Length
6.3779 in
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CXDCEM0580AP
Zoro #
G1173126
UPC #
697604074553
Country of Origin
United States

Dimensions

Drill Bit Size
5.8 mm
Overall Length
6.3779 in
Shank Dia.
0.2362 in
Flute Length
4.2913 in

Details

Shank Type
Straight
Finish
ALtima® Plus
Number of Flutes
2
Drill Bit Material
Carbide
Type
Coolant Fed
Drill Bit Point Angle
140 to 142 Degrees
Helix Angle
30 Degrees
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.