Zoro Homepage

Coolant Fed Double Margin Drill, 07457

  • Mfr # CXDCEM0610AP

  • Zoro # G1172478


product price: $356.99
/ea
Free Shipping & Returns

Key Features

Type
Coolant Fed
Drill Bit Point Angle
140 to 142 Degrees
Flute Length
4.4882 in
Drill Bit Size
6.1 mm
Drill Bit Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CXDCEM0610AP
Zoro #
G1172478
UPC #
697604074577
Country of Origin
United States

Dimensions

Flute Length
4.4882 in
Drill Bit Size
6.1 mm
Overall Length
7.874 in
Shank Dia.
0.315 in

Details

Type
Coolant Fed
Drill Bit Point Angle
140 to 142 Degrees
Drill Bit Material
Carbide
Number of Flutes
2
Shank Type
Straight
Finish
ALtimaA® Plus
Helix Angle
30 Degrees
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.