Zoro Homepage

Coolant Fed Double Margin Drill, 07468

  • Mfr # CXDCEM0780AP

  • Zoro # G1179067


product price: $400.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Size
7.8 mm
Drill Bit Point Angle
140 to 142 Degrees
Shank Type
Straight
Overall Length
200 mm
Shank Dia.
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CXDCEM0780AP
Zoro #
G1179067
UPC #
697604074683
Country of Origin
United States

Dimensions

Drill Bit Size
7.8 mm
Overall Length
200 mm
Shank Dia.
8 mm
Flute Length
146 mm

Details

Drill Bit Point Angle
140 to 142 Degrees
Shank Type
Straight
Finish
ALtima Plus Coating
Drill Bit Material
Carbide
Coolant Through
Yes
Decimal Equivalent
0.3071 in
Number of Flutes
2
Helix Angle
30 Degrees
Series
Cyclone XD
Primary Material Application
Steel; Stainless Steel; Cast Iron; Super-Alloys and Titanium

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.