Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cor. Rad. End Mill, 0.25mm CR, Carbide

  • Mfr # 17715708A

  • Zoro # G7347518


product price: $33.39
/ea

Key Features

Measurement System
Metric
Overall Length
57 mm
Milling Diameter
4.00mm
Number of Flutes
4
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17715708A
Zoro #
G7347518
UPC #
697604179319
Country of Origin
United States

Dimensions

Overall Length
57 mm
Milling Diameter
4.00mm
Length of Cut
11 mm
Dimension Type
Metric
Milling Dia.
4 mm
Shank Dia.
6 mm
Corner Radius
0.25 mm

Details

Measurement System
Metric
Number of Flutes
4
End Mill Style
Corner-Radius
Finish
Altima
End Mill Cutting Type
Center Cutting
Cutting Direction
Right Hand
List Number
177
Shank Type
Straight
Item
Corner Radius End Mill
End Mill Application
Roughing/Finishing
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
Helix Angle
35 Degrees /38 Degrees
End Mill Material
Carbide
Hardened (H) Compatibility
Yes
Grade
High Performance
Single End/Double End
Single
Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Shank Type - Machining
Straight
Material Grade - Machining
High Performance
Finish - Machining
Altima
Material - Machining
Carbide
Series
TuffCut(R) XR
Min. Helix Angle
35 Degrees
Max. Helix Angle
38 Degrees

Description

Corner Radius End Mill, 4 mm Milling Dia., Carbide, Altima, Straight, Metric, 0.25 mm, 11 mm, 57 mm

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.