Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cor. Rad. End Mill, 0.75mm CR, Carbide

  • Mfr # 17747202A

  • Zoro # G7338670


product price: $61.85
/ea

Key Features

Material
Carbide
Measurement System
Metric
Overall Length
83 mm
Milling Diameter
12.00mm
Number of Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17747202A
Zoro #
G7338670
UPC #
697604179449
Country of Origin
United States

Dimensions

Overall Length
83 mm
Milling Diameter
12.00mm
Length of Cut
26 mm
Dimension Type
Metric
Corner Radius
0.75 mm
Milling Dia.
12 mm
Shank Dia.
12 mm
Flute Length
1.0236 in

Details

Material
Carbide
Measurement System
Metric
Number of Flutes
4
End Mill Style
Corner-Radius
Finish
Altima
End Mill Cutting Type
Center Cutting
Shank Type
Straight
Item
Corner Radius End Mill
End Mill Application
Roughing/Finishing
List Number
177
Stainless (M) Compatibility
Yes
Cutting Direction
Right Hand
Helix Angle
35 Degrees /38 Degrees
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
Yes
Grade
High Performance
Super Alloy (S) Compatibility
Yes
End Mill Material
Carbide
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Single End/Double End
Single
Material Grade - Machining
High Performance
Shank Type - Machining
Straight
Material - Machining
Carbide
Finish - Machining
Altima
Center Cutting
Yes
Series
TuffCut(R) XR
Workpiece Compatibility
Steel; Stainless steel; Cast iron; Super-alloys and titanium
Decimal Equivalent
0.4724 in
Construction
Solid
Max. Helix Angle
38 Degrees
Min. Helix Angle
35 Degrees

Description

Corner Radius End Mill, 12 mm Milling Dia., Carbide, Altima, Straight, Metric, 0.75 mm, 26 mm, 83 mm

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.