Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cor. Rad. End Mill, 2.00mm CR, Carbide

  • Mfr # 17731505A

  • Zoro # G7287869


product price: $35.59
/ea

Key Features

Material
Carbide
Measurement System
Metric
Milling Diameter
8.00mm
Overall Length
63 mm
Number of Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17731505A
Zoro #
G7287869
UPC #
697604177919
Country of Origin
United States

Dimensions

Milling Diameter
8.00mm
Overall Length
63 mm
Length of Cut
19 mm
Corner Radius
0.079 in
Shank Dia.
8 mm
Dimension Type
Metric
Milling Dia.
8 mm
Shank Diameter
0.315 in
Flute Length
0.748 in

Details

Material
Carbide
Measurement System
Metric
Number of Flutes
4
End Mill Style
Corner-Radius
Finish
Altima
End Mill Cutting Type
Center Cutting
Shank Type
Straight
Non Ferrous (N) Compatibility
No
Grade
High Performance
Single End/Double End
Single
Stainless (M) Compatibility
Yes
Cutting Direction
Right Hand
Cast Iron (K) Compatibility
Yes
Item
Corner Radius End Mill
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
End Mill Application
Roughing/Finishing
Helix Angle
Variable
List Number
177
End Mill Material
Carbide
Material - Machining
Carbide
Shank Type - Machining
Straight
Material Grade - Machining
High Performance
Finish - Machining
Altima
Cutting Direction - Machining
Right Hand
Drilling Tool Configuration
Individual
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Primary Material Application ISO Code
H, K, M, N, S
Center Cutting
Yes
Series
TuffCut(R) XR
Coating
ALtima®
Construction
Solid
Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Decimal Equivalent
0.315 in

Description

Corner Radius End Mill, 8 mm Milling Dia., Carbide, Altima, Straight, Metric, 0.079 in, 19 mm, 63 mm

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.