Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 1-1/2" L

  • Mfr # 17875014A

  • Zoro # G7347840


product price: $212.99
/ea
Free Shipping & Returns

Key Features

Material
Carbide
Measurement System
Inch
Overall Length
4 in
Milling Diameter
3/4"
Number of Flutes
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17875014A
Zoro #
G7347840
UPC #
697604178893
Country of Origin
United States

Dimensions

Overall Length
4 in
Milling Diameter
3/4"
Length of Cut
1.5 in
Milling Dia.
0.75 in
Corner Radius
0.03125 in
Shank Dia.
3/4 in
Dimension Type
Fractional Inch
Flute Length
1.5 in

Details

Material
Carbide
Measurement System
Inch
Number of Flutes
5
End Mill Style
Corner-Radius
Finish
Altima
End Mill Cutting Type
Center Cutting
Shank Type
Straight
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Single End/Double End
Single
Non Ferrous (N) Compatibility
No
Cutting Direction
Right Hand
Item
Corner Radius End Mill
Steel (P) Compatibility
Yes
Helix Angle
38 Degrees
Grade
High Performance
End Mill Application
Roughing/Finishing
List Number
178
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
Yes
End Mill Material
Carbide
Shank Type - Machining
Straight
Material - Machining
Carbide
Material Grade - Machining
High Performance
Finish - Machining
Altima
Workpiece Compatibility
Steel; Stainless steel; Cast iron; Super-alloys and titanium
Center Cutting
Yes
Series
TuffCut(R) XR
Decimal Equivalent
0.75 in
Construction
Solid
Max. Helix Angle
38 Degrees

Description

Corner Radius End Mill, 0.75 in Milling Dia., Carbide, Altima, Straight, Inch, 0.03125 in, 1.5 in, 4 in

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.