Zoro Homepage

Corner Radius End Mill, 1/2" L

  • Mfr # 17725012A

  • Zoro # G7288130


product price: $27.85
/ea

Key Features

Measurement System
Inch
Milling Diameter
1/4"
Overall Length
2 1/2 in
Number of Flutes
4
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17725012A
Zoro #
G7288130
UPC #
697604177438
Country of Origin
United States

Dimensions

Milling Diameter
1/4"
Overall Length
2 1/2 in
Length of Cut
0.5 in
Dimension Type
Fractional Inch
Shank Dia.
1/4 in
Milling Dia.
0.25 in
Corner Radius
0.015625 in

Details

Measurement System
Inch
Number of Flutes
4
End Mill Style
Corner-Radius
Finish
Altima
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Single End/Double End
Single
Non Ferrous (N) Compatibility
No
List Number
177
Cutting Direction
Right Hand
Helix Angle
35 Degrees /38 Degrees
Shank Type
Straight
Stainless (M) Compatibility
Yes
End Mill Application
Roughing/Finishing
Grade
High Performance
Item
Corner Radius End Mill
Super Alloy (S) Compatibility
Yes
Finish - Machining
Altima
Material Grade - Machining
High Performance
Material - Machining
Carbide
Shank Type - Machining
Straight
Series
TuffCut(R) XR
Max. Helix Angle
38 Degrees
Min. Helix Angle
35 Degrees

Description

Corner Radius End Mill, 0.25 in Milling Dia., Carbide, Altima, Straight, Inch, 0.015625 in, 0.5 in, 2 1/2 in

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.