Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 1/2" L

  • Mfr # 17750002A

  • Zoro # G3721281


product price: $63.55
/ea

Key Features

Material
Carbide
Measurement System
Inch
Overall Length
2 1/2 in
Milling Diameter
1/2"
Number of Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17750002A
Zoro #
G3721281
UPC #
697604177650
Country of Origin
United States

Dimensions

Overall Length
2 1/2 in
Milling Diameter
1/2"
Length of Cut
0.5 in
Dimension Type
Fractional Inch
Milling Dia.
0.5 in
Shank Dia.
1/2 in
Corner Radius
0.015625 in
Flute Length
0.5 in
Shank Diameter
0.5 in

Details

Material
Carbide
Measurement System
Inch
Number of Flutes
4
End Mill Style
Corner-Radius
Finish
Altima
End Mill Cutting Type
Center Cutting
End Mill Application
Roughing/Finishing
Super Alloy (S) Compatibility
Yes
Stainless (M) Compatibility
Yes
Finish - Machining
Altima
Non Ferrous (N) Compatibility
No
Material Grade - Machining
High Performance
Hardened (H) Compatibility
Yes
Material - Machining
Carbide
Grade
High Performance
Cutting Direction
Right Hand
Item
Corner Radius End Mill
End Mill Material
Carbide
Steel (P) Compatibility
Yes
Shank Type - Machining
Straight
Cast Iron (K) Compatibility
Yes
Shank Type
Straight
Single End/Double End
Single
Helix Angle
35 Degrees /38 Degrees
List Number
177
Center Cutting
Yes
Series
TuffCut(R) XR
Construction
Solid
Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium
Coating
ALtima®
Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Decimal Equivalent
0.5 in
Max. Helix Angle
38 Degrees
Min. Helix Angle
35 Degrees

Description

Corner Radius End Mill, 0.5 in Milling Dia., Carbide, Altima, Straight, Inch, 0.015625 in, 0.5 in, 2 1/2 in

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.