Zoro Homepage

Corner Radius End Mill, 16.00mm L

  • Mfr # 177L3150R020N5A

  • Zoro # G3720907


product price: $48.15
/ea

Key Features

Material
Carbide
Measurement System
Metric
Milling Diameter
8.00mm
Overall Length
101 mm
Number of Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
177L3150R020N5A
Zoro #
G3720907
UPC #
697604181879
Country of Origin
United States

Dimensions

Milling Diameter
8.00mm
Overall Length
101 mm
Length of Cut
16 mm
Dimension Type
Metric
Neck Length
41.00mm
Shank Dia.
8 mm
Corner Radius
0.5 mm
Neck Dia.
7.6 mm
Milling Dia.
8 mm
Flute Length
0.6299 in
Shank Diameter
0.315 in

Description

Corner Radius End Mill, 8 mm Milling Dia., Carbide, Altima, Straight, Metric, 0.5 mm, 16 mm, 101 mm

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.