Corner Radius End Mill, 3/8" L
Mfr # 17825002A
Zoro # G7347615
product price: $26.69
/eaKey Features
Measurement System
Inch
Milling Diameter
1/4"
Overall Length
2 in
Number of Flutes
5
End Mill Style
Corner-Radius
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
17825002A
Zoro #
G7347615
UPC #
697604178299
Country of Origin
United States
Dimensions
Milling Diameter
1/4"
Overall Length
2 in
Length of Cut
0.375 in
Milling Dia.
0.25 in
Corner Radius
0.015625 in
Dimension Type
Fractional Inch
Shank Dia.
1/4 in
Description
Corner Radius End Mill, 0.25 in Milling Dia., Carbide, Altima, Straight, Inch, 0.015625 in, 0.375 in, 2 in
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.