Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 5/8" L

  • Mfr # 18050008B

  • Zoro # G1496867


product price: $80.15
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Milling Diameter
1/2"
Overall Length
3 in
Number of Flutes
7
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18050008B
Zoro #
G1496867
UPC #
697604185235
Country of Origin
United States

Dimensions

Milling Diameter
1/2"
Overall Length
3 in
Length of Cut
0.625 in
Shank Dia.
1/2 in
Dimension Type
Fractional Inch
Corner Radius
0.125 in
Milling Dia.
0.5 in

Details

Measurement System
Inch
Number of Flutes
7
End Mill Style
Corner-Radius
Finish
Altima
End Mill Cutting Type
Non-Center Cutting
End Mill Application
Roughing/Finishing
Finish - Machining
Altima
Cutting Direction
Right Hand
Shank Type - Machining
Straight
Material - Machining
Carbide
Shank Type
Straight
Non Ferrous (N) Compatibility
No
Grade
High Performance
Stainless (M) Compatibility
Yes
Item
Corner Radius End Mill
Single End/Double End
Single
Cast Iron (K) Compatibility
Yes
List Number
180
Material Grade - Machining
High Performance
Hardened (H) Compatibility
Yes
End Mill Material
Carbide
Helix Angle
38 Degrees
Super Alloy (S) Compatibility
Yes
Steel (P) Compatibility
Yes
Series
TuffCut(R) XR
Max. Helix Angle
38 Degrees

Description

Corner Radius End Mill, 0.5 in Milling Dia., Carbide, Altima, Straight, Inch, 0.125 in, 0.625 in, 3 in

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.