Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 7/8" L

  • Mfr # 17737512A

  • Zoro # G7288009


product price: $42.69
/ea

Key Features

Measurement System
Inch
Overall Length
2 1/2 in
Milling Diameter
3/8"
Number of Flutes
4
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17737512A
Zoro #
G7288009
UPC #
697604177551
Country of Origin
United States

Dimensions

Overall Length
2 1/2 in
Milling Diameter
3/8"
Length of Cut
0.875 in
Corner Radius
0.015625 in
Milling Dia.
0.375 in
Dimension Type
Fractional Inch
Shank Dia.
3/8 in

Details

Measurement System
Inch
Number of Flutes
4
End Mill Style
Corner-Radius
Finish
Altima
End Mill Cutting Type
Center Cutting
Item
Corner Radius End Mill
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Cutting Direction
Right Hand
Shank Type
Straight
Steel (P) Compatibility
Yes
End Mill Material
Carbide
Helix Angle
35 Degrees /38 Degrees
List Number
177
Single End/Double End
Single
Super Alloy (S) Compatibility
Yes
Grade
High Performance
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
Yes
End Mill Application
Roughing/Finishing
Material Grade - Machining
High Performance
Shank Type - Machining
Straight
Finish - Machining
Altima
Material - Machining
Carbide
Series
TuffCut(R) XR
Min. Helix Angle
35 Degrees
Max. Helix Angle
38 Degrees

Description

Corner Radius End Mill, 0.375 in Milling Dia., Carbide, Altima, Straight, Inch, 0.015625 in, 0.875 in, 2 1/2 in

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.