Countersink, Carbide, 1/2" dia., 3/8" Shank
Mfr # 78050002
Zoro # G7263319
product price: $55.65
/eaKey Features
Shank Dia.
0.375 in
Number of Flutes
6
Material - Machining
Carbide
Finish
Uncoated
Shank Type - Machining
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
78050002
Zoro #
G7263319
UPC #
-
Country of Origin
United States
Dimensions
Shank Dia.
0.375 in
Overall Length
2.25 in
Neck Length
1 in
Details
Item
Carbide Multi-Flute Countersink
Number of Flutes
6
Material - Machining
Carbide
Finish
Uncoated
Shank Type - Machining
Straight
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Included Angle
82 Degrees
Decimal Equivalent
0.5 in
Non-Cutting Tip Dia Max
0.15 in
Construction
Brazed
Description
Carbide Multi-Flute Countersink
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.