Zoro Homepage
This item is Discontinued.
M.A. Ford Cor. Rad. End Mill, 0.030" CR, Carbide 18050014B

Cor. Rad. End Mill, 0.030" CR, Carbide (Discontinued)

  • Mfr # 18050014B
  • Zoro # G7170978
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18050014B
Zoro #
G7170978
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1 1/4 in
Milling Diameter
1/2"
Dimension Type
Fractional Inch
Corner Radius
0.030 in
Overall Length
3 in
Milling Dia.
1/2"
Shank Dia.
1/2 in

Description

Corner Radius End Mill, 0.030 in, 1 1/4 in, 3 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.