Shop M.A. FORD

CR End Mill, 1/32" CR, 5/16" Dia.

  • Mfr # 17731204A
  • Zoro # G7288176

product price: 
$
60.15
/ea

Key Features

Material
Carbide
Measurement System
Inch
Overall Length
2 in
Milling Diameter
5/16"
Number of Flutes
4
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
17731204A
Zoro #
G7288176
UPC #
697604177483
Country of Origin
United States
Material
Carbide
Measurement System
Inch
Number of Flutes
4
End Mill Style
Corner-Radius
Finish
Altima
End Mill Cutting Type
Center Cutting
Hardened (H) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Item
Corner Radius End Mill
Non Ferrous (N) Compatibility
No
Grade
High Performance
End Mill Application
Roughing/Finishing
List Number
177
Stainless (M) Compatibility
Yes
Shank Type
Straight
Cast Iron (K) Compatibility
Yes
End Mill Material
Carbide
Helix Angle
35 Degrees, 38 Degrees
Steel (P) Compatibility
Yes
Cutting Direction
Right Hand
Single End/Double End
Single
Material - Machining
Carbide
Material Grade - Machining
High Performance
Finish - Machining
Altima
Shank Type - Machining
Straight
Center Cutting
Yes
Workpiece Compatibility
Steel; Stainless steel; Cast iron; Super-alloys and titanium
Series
TuffCut(R) XR
Decimal Equivalent
0.3125 in
Construction
Solid
Max. Helix Angle
38 Degrees
Min. Helix Angle
35 Degrees

Dimensions

Overall Length
2 in
Milling Diameter
5/16"
Length of Cut
0.3125 in
Dimension Type
Fractional Inch
Milling Dia.
0.3125 in
Corner Radius
0.03125 in
Shank Dia.
5/16 in
Flute Length
0.3125 in
Wire Rope Length
2 in
Length
2 in

Description

Corner Radius End Mill, 0.3125 in Milling Dia., Carbide, Altima, Straight, Inch, 0.03125 in, 0.3125 in, 2 in

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.