Shop M.A. FORD
See all product information
Create Account
CR End Mill, 1/64" CR, 3/16" Dia.
- Mfr # 17718712A
- Zoro # G3721056
product price:Â
$
37.39
/ea
Key Features
Measurement System
Inch
Overall Length
2 in
Milling Diameter
3/16"
Number of Flutes
4
End Mill Style
Corner-Radius
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Overall Length
- 2 in
- Milling Diameter
- 3/16"
- Length of Cut
- 0.4375 in
- Shank Dia.
- 3/16 in
- Milling Dia.
- 0.1875 in
- Corner Radius
- 0.015625 in
- Dimension Type
- Fractional Inch
- Wire Rope Length
- 2 in
- Length
- 2 in
Description
Corner Radius End Mill, 0.1875 in Milling Dia., Carbide, Altima, Straight, Inch, 0.015625 in, 0.4375 in, 2 in
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.