This item is Discontinued.

M.A. Ford Cor. Rad. End Mill, 3.00mm CR, Carbide 17739307A

Cor. Rad. End Mill, 3.00mm CR, Carbide (Discontinued)

  • Mfr # 17739307A
  • Zoro # G7170269
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
17739307A
Zoro #
G7170269
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
22.00mm
Milling Diameter
10.00mm
Dimension Type
Metric
Shank Dia.
10.00mm
Corner Radius
3.00mm
Overall Length
72.00mm
Milling Dia.
10.00mm

Details

Number of Flutes
4
End Mill Style
Corner Radius
Finish
Altima
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
End Mill Application
Roughing/Finishing
Cutting Direction
Right Hand
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
Yes
Helix Angle
35/38 Degrees
Item
Corner Radius End Mill
List Number
177
Super Alloy (S) Compatibility
Yes
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
Yes
Single End/Double End
Single End
Cast Iron (K) Compatibility
Yes
Shank Type
Straight
Grade
High Performance
Material - Machining
Carbide
Material Grade - Machining
High Performance
Measurement System
Metric
Shank Type - Machining
Straight
Finish - Machining
Altima

Description

Corner Radius End Mill, 3.00mm, 22.00mm, 72.00mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.