Zoro Homepage

Cyclone Drill For Aluminum 5X 2 Flute Coolant Fed Drill, 10.60Mm

  • Mfr # CDACRM1060

  • Zoro # G1174368


product price: $201.99
/ea
Free Shipping & Returns

Key Features

Decimal Equivalent
0.4173 in
Coolant Through
Yes
Standards
DIN 6537 L
Number of Flutes
2
Finish
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDACRM1060
Zoro #
G1174368
UPC #
697604073945
Country of Origin
United States

Dimensions

Flute Length
71 mm
Shank Dia.
12 mm
Drill Bit Size
10.60 mm
Overall Length
118 mm

Details

Decimal Equivalent
0.4173 in
Coolant Through
Yes
Standards
DIN 6537 L
Number of Flutes
2
Finish
Uncoated
Shank Type
Straight
Drill Bit Material
Carbide
Drill Bit Point Angle
140 to 142 Degrees
Helix Angle
30 Degrees
Series
Cyclone
Primary Material Application
Non-Ferrous Materials

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.