Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cyclone Drill For Aluminum 5X 2 Flute Coolant Fed Drill, 11.50Mm

  • Mfr # CDACRM1150

  • Zoro # G1184719


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
2
Drill Bit Size
11.5 mm
Finish
Uncoated
Standards
DIN 6537 L
Drill Bit Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CDACRM1150
Zoro #
G1184719
UPC #
697604073983
Country of Origin
United States

Dimensions

Drill Bit Size
11.5 mm
Flute Length
71 mm
Overall Length
118 mm
Shank Dia.
12 mm

Details

Number of Flutes
2
Finish
Uncoated
Standards
DIN 6537 L
Drill Bit Material
Carbide
Drill Bit Point Angle
140 to 142 Degrees
Shank Type
Straight
Decimal Equivalent
0.4528 in
Coolant Through
Yes
Helix Angle
30 Degrees
Series
Cyclone
Primary Material Application
Non-Ferrous Materials

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.