Zoro Homepage

Cyclone Drill For Aluminum 5X 2 Flute Coolant Fed Drill, 29/64

  • Mfr # CDACR4531

  • Zoro # G1185979


product price: $201.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
12 mm
Drill Bit Point Angle
140 to 142 Degrees
Drill Bit Size
29/64 in
Decimal Equivalent
0.4531 in
Drill Bit Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDACR4531
Zoro #
G1185979
UPC #
697604073990
Country of Origin
United States

Dimensions

Shank Dia.
12 mm
Drill Bit Size
29/64 in
Flute Length
2.795 in
Overall Length
4.65 in

Details

Drill Bit Point Angle
140 to 142 Degrees
Decimal Equivalent
0.4531 in
Drill Bit Material
Carbide
Coolant Through
Yes
Number of Flutes
2
Finish
Uncoated
Shank Type
Straight
Standards
DIN 6537 L
Series
Cyclone
Helix Angle
30 Degrees
Primary Material Application
Non-Ferrous Materials

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.