Zoro Homepage

Cyclone Drill For Aluminum 5X 2 Flute Coolant Fed Drill, 3/16

  • Mfr # CDACR1875

  • Zoro # G1187701


product price: $82.35
/ea
Free Shipping & Returns

Key Features

Drill Bit Material
Carbide
Flute Length
1.732 in
Shank Type
Straight
Shank Dia.
0.2362 in
Overall Length
3.23 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDACR1875
Zoro #
G1187701
UPC #
697604073341
Country of Origin
United States

Dimensions

Flute Length
1.732 in
Shank Dia.
0.2362 in
Overall Length
3.23 in
Drill Bit Size
3/16 in

Details

Drill Bit Material
Carbide
Shank Type
Straight
Drill Bit Point Angle
140 to 142 Degrees
Number of Flutes
2
Type
Coolant Fed
Finish
Uncoated
Standards
DIN 6537 L
Helix Angle
30 Degrees
Primary Material Application
Non-Ferrous

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.