Zoro Homepage

Cyclone Drill For Aluminum 5X 2 Flute Coolant Fed Drill, 3.90Mm

  • Mfr # CDACRM0390

  • Zoro # G1174821


product price: $79.49
/ea
Free Shipping & Returns

Key Features

Overall Length
2.9134 in
Flute Length
1.4173 in
Shank Dia.
0.2362 in
Shank Type
Straight
Drill Bit Point Angle
140 to 142 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDACRM0390
Zoro #
G1174821
UPC #
697604073181
Country of Origin
United States

Dimensions

Overall Length
2.9134 in
Flute Length
1.4173 in
Shank Dia.
0.2362 in
Drill Bit Size
3.9 mm

Details

Shank Type
Straight
Drill Bit Point Angle
140 to 142 Degrees
Number of Flutes
2
Type
Coolant Fed
Standards
DIN 6537 L
Finish
Uncoated
Drill Bit Material
Carbide
Helix Angle
30 Degrees
Primary Material Application
Non-Ferrous

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.