Zoro Homepage

Cyclone Drill For Aluminum 5X 2 Flute Coolant Fed Drill, 5.80Mm

  • Mfr # CDACRM0580

  • Zoro # G1195970


product price: $75.69
/ea
Free Shipping & Returns

Key Features

Drill Bit Point Angle
140 to 142 Degrees
Flute Length
1.7323 in
Number of Flutes
2
Finish
Uncoated
Shank Dia.
0.2362 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDACRM0580
Zoro #
G1195970
UPC #
697604073501
Country of Origin
United States

Dimensions

Flute Length
1.7323 in
Shank Dia.
0.2362 in
Overall Length
3.2283 in
Drill Bit Size
5.8 mm

Details

Drill Bit Point Angle
140 to 142 Degrees
Number of Flutes
2
Finish
Uncoated
Drill Bit Material
Carbide
Standards
DIN 6537 L
Shank Type
Straight
Type
Coolant Fed
Helix Angle
30 Degrees
Primary Material Application
Non-Ferrous

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.