Zoro Homepage

Cyclone Drill For Aluminum 5X 2 Flute Coolant Fed Drill, 7.20Mm

  • Mfr # CDACRM0720

  • Zoro # G1168086


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
0.315 in
Overall Length
3.5827 in
Type
Coolant Fed
Flute Length
2.0866 in
Drill Bit Point Angle
140 to 142 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDACRM0720
Zoro #
G1168086
UPC #
697604073686
Country of Origin
United States

Dimensions

Shank Dia.
0.315 in
Overall Length
3.5827 in
Flute Length
2.0866 in
Drill Bit Size
7.2 mm

Details

Type
Coolant Fed
Drill Bit Point Angle
140 to 142 Degrees
Finish
Uncoated
Standards
DIN 6537 L
Number of Flutes
2
Drill Bit Material
Carbide
Shank Type
Straight
Helix Angle
30 Degrees
Primary Material Application
Non-Ferrous

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.