Zoro Homepage

Cyclone Drill For Aluminum 5X 2 Flute Coolant Fed Drill, 7.60Mm

  • Mfr # CDACRM0760

  • Zoro # G1190048


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Shank Type
Straight
Shank Dia.
0.315 in
Drill Bit Point Angle
140 to 142 Degrees
Overall Length
3.5827 in
Flute Length
2.0866 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDACRM0760
Zoro #
G1190048
UPC #
697604074089
Country of Origin
United States

Dimensions

Shank Dia.
0.315 in
Overall Length
3.5827 in
Flute Length
2.0866 in
Drill Bit Size
7.6 mm

Details

Shank Type
Straight
Drill Bit Point Angle
140 to 142 Degrees
Drill Bit Material
Carbide
Type
Coolant Fed
Number of Flutes
2
Finish
Uncoated
Standards
DIN 6537 L
Helix Angle
30 Degrees
Primary Material Application
Non-Ferrous

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.