Zoro Homepage

Cyclone Drill For Aluminum 5X 2 Flute Coolant Fed Drill, 9.60Mm

  • Mfr # CDACRM0960

  • Zoro # G1189180


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Shank Type
Straight
Finish
Uncoated
Number of Flutes
2
Decimal Equivalent
0.3780 in
Shank Dia.
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDACRM0960
Zoro #
G1189180
UPC #
697604074201
Country of Origin
United States

Dimensions

Drill Bit Size
9.6 mm
Shank Dia.
10 mm
Flute Length
61 mm
Overall Length
103 mm

Details

Shank Type
Straight
Finish
Uncoated
Number of Flutes
2
Decimal Equivalent
0.3780 in
Drill Bit Point Angle
140 to 142 Degrees
Coolant Through
Yes
Drill Bit Material
Carbide
Standards
DIN 6537 L
Helix Angle
30 Degrees
Series
Cyclone
Primary Material Application
Non-Ferrous Materials

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.