Zoro Homepage

Cyclone Drill For Aluminum 5X 2 Flute Coolant Fed Drill, 9/64

  • Mfr # CDACR1406

  • Zoro # G1172207


product price: $73.45
/ea

Key Features

Shank Dia.
6 mm
Number of Flutes
2
Coolant Through
Yes
Shank Type
Straight
Finish
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDACR1406
Zoro #
G1172207
UPC #
697604073105
Country of Origin
United States

Dimensions

Shank Dia.
6 mm
Drill Bit Size
9/64 in
Flute Length
1.102 in
Overall Length
2.6 in

Details

Number of Flutes
2
Coolant Through
Yes
Shank Type
Straight
Finish
Uncoated
Standards
DIN 6537 L
Decimal Equivalent
0.1406 in
Drill Bit Material
Carbide
Drill Bit Point Angle
140 to 142 Degrees
Helix Angle
30 Degrees
Series
Cyclone
Primary Material Application
Non-Ferrous Materials

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.