Zoro Homepage

Cyclone Drill For Aluminum 5X 2 Flute Coolant Fed Drill, No 24

  • Mfr # CDACR1520

  • Zoro # G1177472


product price: $79.49
/ea
Free Shipping & Returns

Key Features

Finish
Uncoated
Drill Bit Material
Carbide
Number of Flutes
2
Drill Bit Size
#24
Decimal Equivalent
0.1520 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDACR1520
Zoro #
G1177472
UPC #
697604073174
Country of Origin
United States

Dimensions

Drill Bit Size
#24
Shank Dia.
6 mm
Flute Length
1.417 in
Overall Length
2.91 in

Details

Finish
Uncoated
Drill Bit Material
Carbide
Number of Flutes
2
Decimal Equivalent
0.1520 in
Shank Type
Straight
Drill Bit Point Angle
140 to 142 Degrees
Standards
DIN 6537 L
Coolant Through
Yes
Series
Cyclone
Helix Angle
30 Degrees
Primary Material Application
Non-Ferrous Materials

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.