Zoro Homepage

Cyclone Drill For Aluminum 5X 2 Flute Coolant Fed Drill, No 25

  • Mfr # CDACR1495

  • Zoro # G1172627


product price: $73.45
/ea

Key Features

Drill Bit Point Angle
140 to 142 Degrees
Overall Length
2.91 in
Type
Coolant Fed
Standards
DIN 6537 L
Drill Bit Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDACR1495
Zoro #
G1172627
UPC #
697604073150
Country of Origin
United States

Dimensions

Overall Length
2.91 in
Drill Bit Size
#25
Flute Length
1.417 in
Shank Dia.
0.2362 in

Details

Drill Bit Point Angle
140 to 142 Degrees
Type
Coolant Fed
Standards
DIN 6537 L
Drill Bit Material
Carbide
Finish
Uncoated
Shank Type
Straight
Number of Flutes
2
Helix Angle
30 Degrees
Primary Material Application
Non-Ferrous

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.