Zoro Homepage

Cyclone Xd 3X Coolant Fed Double Margin Drill, 12.50Mm

  • Mfr # CXDCS 1250AP

  • Zoro # G1168022


product price: $225.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
0.5512 in
Drill Bit Material
Carbide
Drill Bit Point Angle
140 to 142 Degrees
Flute Length
2.3622 in
Overall Length
4.2126 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CXDCS 1250AP
Zoro #
G1168022
UPC #
697604069054
Country of Origin
United States

Dimensions

Shank Dia.
0.5512 in
Flute Length
2.3622 in
Overall Length
4.2126 in
Drill Bit Size
12.5 mm

Details

Drill Bit Material
Carbide
Drill Bit Point Angle
140 to 142 Degrees
Shank Type
Straight
Standards
DIN 6537 K
Number of Flutes
2
Type
Coolant Fed
Finish
ALtimaA® Plus
Helix Angle
30 Degrees
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.