Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cyclone Xd 3X Coolant Fed Double Margin Drill, 13/64

  • Mfr # CXDCS2031AP

  • Zoro # G1196427


product price: $83.59
/ea
Free Shipping & Returns

Key Features

Flute Length
1.102 in
Type
Coolant Fed
Finish
ALtimaA® Plus
Shank Type
Straight
Shank Dia.
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CXDCS2031AP
Zoro #
G1196427
UPC #
697604068118
Country of Origin
United States

Dimensions

Flute Length
1.102 in
Drill Bit Size
13/64 in
Shank Dia.
0.25 in
Overall Length
2.598 in

Details

Type
Coolant Fed
Finish
ALtimaA® Plus
Shank Type
Straight
Drill Bit Point Angle
140 to 142 Degrees
Drill Bit Material
Carbide
Number of Flutes
2
Helix Angle
30 Degrees
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.