Zoro Homepage

Cyclone Xd 3X Coolant Fed Double Margin Drill, 15.00Mm

  • Mfr # CXDCS 1500AP

  • Zoro # G1172338


product price: $297.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
0.6299 in
Type
Coolant Fed
Standards
DIN 6537 K
Overall Length
4.5276 in
Flute Length
2.5591 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CXDCS 1500AP
Zoro #
G1172338
UPC #
697604069191
Country of Origin
United States

Dimensions

Shank Dia.
0.6299 in
Overall Length
4.5276 in
Flute Length
2.5591 in
Drill Bit Size
15 mm

Details

Type
Coolant Fed
Standards
DIN 6537 K
Number of Flutes
2
Finish
ALtima® Plus
Shank Type
Straight
Drill Bit Point Angle
140 to 142 Degrees
Drill Bit Material
Carbide
Helix Angle
30 Degrees
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.