Zoro Homepage

Cyclone Xd 3X Coolant Fed Double Margin Drill, 3/16

  • Mfr # CXDCS1875AP

  • Zoro # G1200362


product price: $80.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
3/16 in
Number of Flutes
2
Decimal Equivalent
0.1875 in
Flute Length
1.102 in
Overall Length
2.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CXDCS1875AP
Zoro #
G1200362
UPC #
697604068064
Country of Origin
United States

Dimensions

Shank Dia.
3/16 in
Flute Length
1.102 in
Overall Length
2.6 in
Drill Bit Size
3/16 in

Details

Number of Flutes
2
Decimal Equivalent
0.1875 in
Shank Type
Straight
Finish
ALtima Plus Coating
Drill Bit Point Angle
140 to 142 Degrees
Coolant Through
Yes
Drill Bit Material
Carbide
Helix Angle
30 Degrees
Series
Cyclone XD
Primary Material Application
Steel; Stainless Steel; Cast Iron; Super-Alloys and Titanium

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.