Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cyclone Xd 3X Coolant Fed Double Margin Drill, 3.80Mm

  • Mfr # CXDCS 0380AP

  • Zoro # G1184938


product price: $72.35
/ea

Key Features

Finish
ALtimaA® Plus
Shank Type
Straight
Overall Length
2.5984 in
Type
Coolant Fed
Drill Bit Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CXDCS 0380AP
Zoro #
G1184938
UPC #
697604067920
Country of Origin
United States

Dimensions

Drill Bit Size
3.80 mm
Overall Length
2.5984 in
Flute Length
0.9449 in
Shank Dia.
0.1575 in

Details

Finish
ALtimaA® Plus
Shank Type
Straight
Type
Coolant Fed
Drill Bit Material
Carbide
Number of Flutes
2
Drill Bit Point Angle
140 to 142 Degrees
Helix Angle
30 Degrees
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.