Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cyclone Xd 3X Coolant Fed Double Margin Drill, 6.00Mm

  • Mfr # CXDCS 0600AP

  • Zoro # G1167970


product price: $82.35
/ea
Free Shipping & Returns

Key Features

Drill Bit Material
Carbide
Number of Flutes
2
Type
Coolant Fed
Overall Length
2.5984 in
Flute Length
1.1024 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CXDCS 0600AP
Zoro #
G1167970
UPC #
697604068224
Country of Origin
United States

Dimensions

Overall Length
2.5984 in
Flute Length
1.1024 in
Drill Bit Size
6 mm
Shank Dia.
0.2362 in

Details

Drill Bit Material
Carbide
Number of Flutes
2
Type
Coolant Fed
Drill Bit Point Angle
140 to 142 Degrees
Standards
DIN 6537 K
Finish
ALtimaA® Plus
Shank Type
Straight
Helix Angle
30 Degrees
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.