Zoro Homepage

Cyclone Xd 3X Coolant Fed Double Margin Drill, No 2

  • Mfr # CXDCS2210AP

  • Zoro # G1202550


product price: $83.59
/ea
Free Shipping & Returns

Key Features

Drill Bit Point Angle
140 to 142 Degrees
Number of Flutes
2
Overall Length
2.598 in
Shank Type
Straight
Coolant Through
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CXDCS2210AP
Zoro #
G1202550
UPC #
697604068170
Country of Origin
United States

Dimensions

Overall Length
2.598 in
Shank Dia.
1/4 in
Drill Bit Size
#2
Flute Length
1.102 in

Details

Drill Bit Point Angle
140 to 142 Degrees
Number of Flutes
2
Shank Type
Straight
Coolant Through
Yes
Decimal Equivalent
0.2210 in
Finish
ALtima Plus Coating
Drill Bit Material
Carbide
Helix Angle
30 Degrees
Series
Cyclone XD
Primary Material Application
Steel; Stainless Steel; Cast Iron; Super-Alloys and Titanium

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.