Zoro Homepage

Cyclone Xd 3X Solid Double Margin Drill, 10.70Mm

  • Mfr # CXDSS 1070AP

  • Zoro # G1337276


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Finish - Machining
ALtima Plus
Shank Diameter
12 mm
Helix Angle
30°
Shank Type
Straight
Tool Construction
Solid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CXDSS 1070AP
Zoro #
G1337276
UPC #
697604067227
Country of Origin
United States

Dimensions

Shank Diameter
12 mm
Flute Length
55 mm
Overall Length
102 mm
Drill Bit Size
10.7 mm

Details

Finish - Machining
ALtima Plus
Helix Angle
30°
Shank Type
Straight
Tool Construction
Solid
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium
Number of Flutes
2
Material - Machining
Carbide
Included Angle
140°-142°
Standards
DIN 6537 K

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.