Zoro Homepage

Cyclone Xd 3X Solid Double Margin Drill, 10.80Mm

  • Mfr # CXDSS 1080AP

  • Zoro # G1350208


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Material - Machining
Carbide
Flute Length
55 mm
Finish - Machining
ALtima Plus
Included Angle
140°-142°
Shank Diameter
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CXDSS 1080AP
Zoro #
G1350208
UPC #
697604067241
Country of Origin
United States

Dimensions

Flute Length
55 mm
Shank Diameter
12 mm
Overall Length
102 mm
Drill Bit Size
10.8 mm
Diameter
0.4252 in

Details

Material - Machining
Carbide
Finish - Machining
ALtima Plus
Included Angle
140°-142°
Material Application
Steel, Stainless steel, Cast iron, Super-alloys and titanium
Tool Construction
Solid
Standards
DIN 6537 K
Shank Type
Straight
Helix Angle
30°
Number of Flutes
2
Included Angle (SIG)
140°-142°
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.