Zoro Homepage

Cyclone Xd 3X Solid Double Margin Drill, 11.50Mm

  • Mfr # CXDSS 1150AP

  • Zoro # G1346857


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
2
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium
Shank Type
Straight
Shank Diameter
12 mm
Finish - Machining
ALtima Plus
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CXDSS 1150AP
Zoro #
G1346857
UPC #
697604067326
Country of Origin
United States

Dimensions

Shank Diameter
12 mm
Overall Length
102 mm
Drill Bit Size
11.5 mm
Flute Length
55 mm

Details

Number of Flutes
2
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium
Shank Type
Straight
Finish - Machining
ALtima Plus
Helix Angle
30°
Material - Machining
Carbide
Standards
DIN 6537 K
Included Angle
140°-142°
Tool Construction
Solid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.