Zoro Homepage

Cyclone Xd 3X Solid Double Margin Drill, 11/64

  • Mfr # CXDSS1719AP

  • Zoro # G1372197


product price: $57.15
/ea

Key Features

Finish - Machining
ALtima Plus
Shank Diameter
3/16 in
Flute Length
0.945 in
Number of Flutes
2
Helix Angle
30°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CXDSS1719AP
Zoro #
G1372197
UPC #
697604066374
Country of Origin
United States

Dimensions

Shank Diameter
3/16 in
Flute Length
0.945 in
Drill Bit Size
11/64 in
Overall Length
2.6 in

Details

Finish - Machining
ALtima Plus
Number of Flutes
2
Helix Angle
30°
Shank Type
Straight
Tool Construction
Solid
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium
Material - Machining
Carbide
Included Angle
140°-142°

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.