Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cyclone Xd 3X Solid Double Margin Drill, 11.80Mm

  • Mfr # CXDSS 1180AP

  • Zoro # G1301838


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Material - Machining
Carbide
Number of Flutes
2
Overall Length
4.0157 in
Shank Type
Straight
Helix Angle
30°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CXDSS 1180AP
Zoro #
G1301838
UPC #
697604067357
Country of Origin
United States

Dimensions

Overall Length
4.0157 in
Shank Diameter
0.4724 in
Diameter
0.4646 in
Flute Length
2.1654 in

Details

Material - Machining
Carbide
Number of Flutes
2
Shank Type
Straight
Helix Angle
30°
Material Application
Steel, Stainless steel, Cast iron, Super-alloys and titanium
Finish - Machining
ALtima® Plus
Included Angle (SIG)
140°-142°
Tool Construction
Solid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.