Zoro Homepage

Cyclone Xd 3X Solid Double Margin Drill, 11.90Mm

  • Mfr # CXDSS 1190AP

  • Zoro # G1302809


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Tool Construction
Solid
Shank Type
Straight
Drill Bit Size
11.9 mm
Material Application
Steel, Stainless steel, Cast iron, Super-alloys and titanium
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CXDSS 1190AP
Zoro #
G1302809
UPC #
697604067364
Country of Origin
United States

Dimensions

Drill Bit Size
11.9 mm
Shank Diameter
12 mm
Diameter
0.4685 in
Overall Length
102 mm
Flute Length
55 mm

Details

Tool Construction
Solid
Shank Type
Straight
Material Application
Steel, Stainless steel, Cast iron, Super-alloys and titanium
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium
Included Angle
140°-142°
Included Angle (SIG)
140°-142°
Helix Angle
30°
Material - Machining
Carbide
Finish - Machining
ALtima Plus
Number of Flutes
2
Standards
DIN 6537 K

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.