Zoro Homepage

Cyclone Xd 3X Solid Double Margin Drill, 1/2

  • Mfr # CXDSS5000AP

  • Zoro # G1304769


product price: $186.99
/ea
Free Shipping & Returns

Key Features

Material - Machining
Carbide
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium
Finish - Machining
ALtima Plus
Drill Bit Size
1/2 in
Shank Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CXDSS5000AP
Zoro #
G1304769
UPC #
697604067425
Country of Origin
United States

Dimensions

Drill Bit Size
1/2 in
Shank Diameter
1/2 in
Flute Length
2.362 in
Overall Length
4.213 in

Details

Material - Machining
Carbide
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium
Finish - Machining
ALtima Plus
Shank Type
Straight
Helix Angle
30°
Included Angle
140°-142°
Number of Flutes
2
Tool Construction
Solid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.