Shop M.A. FORD
See all product information
Create Account
Cyclone Xd 3X Solid Double Margin Drill, No 2
- Mfr # CXDSS2210AP
- Zoro # G1368730
product price:Â
$
109.99
/ea
Free Shipping & Returns
Key Features
Overall Length
2.598 in
Drill Bit Size
#2
Flute Length
1.102 in
Shank Diameter
1/4 in
Number of Flutes
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CXDSS2210AP
- Zoro #
- G1368730
- UPC #
- 697604066534
- Country of Origin
- United States
Dimensions
- Overall Length
- 2.598 in
- Drill Bit Size
- #2
- Flute Length
- 1.102 in
- Shank Diameter
- 1/4 in
- Diameter
- 0.221 in
Details
- Number of Flutes
- 2
- Material - Machining
- Carbide
- Finish - Machining
- ALtima Plus
- Included Angle (SIG)
- 140°-142°
- Helix Angle
- 30°
- Included Angle
- 140°-142°
- Shank Type
- Straight
- Tool Construction
- Solid
- Primary Material Application
- Steel; Stainless steel; Cast iron; Super-alloys and titanium
- Material Application
- Steel, Stainless steel, Cast iron, Super-alloys and titanium
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.