Cyclone Xd 3X Solid Double Margin Drill, No 21

  • Mfr # CXDSS1590AP

  • Zoro # G1364856


product price:  $96.55
/ea
Free Shipping & Returns

Key Features

Drill Bit Size
#21
Material Application
Steel, Stainless steel, Cast iron, Super-alloys and titanium
Finish - Machining
ALtima Plus
Diameter
0.159 in
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CXDSS1590AP
Zoro #
G1364856
UPC #
697604066336
Country of Origin
United States

Dimensions

Drill Bit Size
#21
Diameter
0.159 in
Shank Diameter
3/16 in
Flute Length
0.945 in
Overall Length
2.6 in

Details

Material Application
Steel, Stainless steel, Cast iron, Super-alloys and titanium
Finish - Machining
ALtima Plus
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium
Helix Angle
30°
Tool Construction
Solid
Number of Flutes
2
Shank Type
Straight
Included Angle
140°-142°
Included Angle (SIG)
140°-142°
Material - Machining
Carbide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.