Zoro Homepage

Cyclone Xd 3X Solid Double Margin Drill, 25/64

  • Mfr # CXDSS3906AP

  • Zoro # G1340502


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3.504 in
Drill Bit Size
25/64 in
Flute Length
1.85 in
Shank Diameter
7/16 in
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CXDSS3906AP
Zoro #
G1340502
UPC #
697604067135
Country of Origin
United States

Dimensions

Overall Length
3.504 in
Drill Bit Size
25/64 in
Flute Length
1.85 in
Shank Diameter
7/16 in

Details

Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
ALtima Plus Coating
Decimal Equivalent
0.3906 in
Shank Type
Straight
Included Angle
140 to 142 Degrees
Series
Cyclone XD
Helix Angle
30 Degrees
Material Application
Steel; Stainless Steel; Cast Iron; Super-Alloys and Titanium

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.